Ladders
>
Aluminum Rolling Ladders
Aluminum Rolling Ladders
Exceptionally light for one-man operation. Non-corrosive and easy to clean.
Use in humid, damp warehouses, breweries and cold storage areas.
59° incline.
Four 2" spring-loaded swivel casters.
24" wide serrated steps.
350 lb. capacity
.
Drop ships in 8 days from MI, GA, CA, TX or PA.
ALUMINUM ROLLING LADDERS
OSHA and ANSI Compliant
MODEL
NO.
STEPS
PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-7088
4
40"
70"
350 lbs.
30 x 36"
36
$710
$695
ADD
H-7089
5
50"
80"
30 x 43"
43
875
860
ADD
H-7090
6
60"
90"
30 x 50"
49
995
980
ADD
H-7091
7
70"
100"
30 x 57"
55
1,200
1,180
ADD
H-7092
8
80"
110"
30 x 63"
61
1,345
1,325
ADD
SHIPS ASSEMBLED
< Back to Mobile Site
12/19/2025 04:15:50 PM; D
USWEB9
close