Colored Cable Seals

Protect your most valuable shipments.
  • Galvanized steel aircraft cable frays when cut.
  • Consecutively numbered.
  • S-15562 is ideal for sealing tankers and railcars.
  • Extra long S-15563 for sealing keeper bars on containers and trailers.
  • S-13700, S-15562, S-13701, S-19192 and S-15563 are C-TPAT and ISO 17712 compliant.

    Colored Cable Seals

COLORED CABLE SEALS

Black, Blue, Red or Green
MODEL
NO.
SIZE BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE ADD TO
CART
1 4  10+
  S-13699 1/16 x 12" 700 lbs. 50 $69 $65 $59  Specify Color 
  S-13700 1/8 x 12" 2,400 lbs. 50 79 75 69  Specify Color 
  S-15562 1/8 x 24" 2,400 lbs. 50 99 95 89  Specify Color 
  S-13701* 3/16 x 12" 3,400 lbs. 50 129 119 109  ADD
  S-19192* 1/8 x 48" 2,400 lbs. 20 59 55 49  ADD
  S-15563* 3/16 x 76" 3,400 lbs. 20 119 109 99  ADD
* Only available in black
01/06/2026 03:09:42 PM; D USWEB11