Window Air Conditioners

FRIGIDAIRE®

Cool down warehouse offices or construction trailers.
  • Exhaust drains out of the back. Window mounting kit included.
  • Digital display with 3 fan speeds.
  • Removable, washable filters. Remote control.
  • 24-hour timer, sleep mode and adjustable thermostat 60° to 90°F.

WINDOW AIR CONDITIONERS – 115 VOLTS

    CSA LISTED
MODEL
NO.
DIMENSIONS
W x H x D
COOLING
CAPACITY
BTU AMPS WATTS WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-9286 16 x 12 x 15" 250 sq. ft. 6,000 5.1 540 53 $350 $340  ADD
H-9287 19 x 13 x 17" 350 sq. ft. 8,000 8.4 720 57 420 405  ADD
H-9288 19 x 15 x 22" 550 sq. ft. 12,000 10.03 1,070 82 550 530  ADD
           

SHIPS VIA MOTOR FREIGHT
11/13/2026 01:25:52 PM; D USWEB5