Uline Ratchet Tie-Downs

Secure and ship rail, truck and trailer loads.
  • S-Hook: Poly-coated hooks won't scratch cargo.
  • E-Track: Snap into trailer fitting. Spring loaded.
  • Flat Hook: Secure loads on flatbed trailers.
  • U-Hook: Attach quickly to round rings, small holes.
  • Endless: Continuous loop stabilizes loads.
  • Snap Hook: Spring-loaded hook latches to anchor point.
  • Delta Ring: Fasten to hooks on flatbeds or trailers.
    Uline Ratchet Tie Downs - Snap Hook

ULINE RATCHET TIE-DOWNS

MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH ADD TO
CART
1 4 20+
  H-9710 S-Hook 1" x 10' Light duty trucks,
trailers, loose loads
2,100 $11 $10 $8  ADD
  H-7794 1" x 15' 2,100 13 12 10  ADD
  H-10481 2" x 15' 3,000 15 14 12  ADD
  H-7063 E-Track 2" x 12' E-Track fitting in trailers 3,000 21 19 16  ADD
  H-7064 2" x 16' 23 21 18  ADD
  H-7065 2" x 20' 25 23 20  ADD
  H-9711 2" x 27' 27 25 22  ADD
  H-8203 Flat Hook 2" x 27' Trailers and flatbeds 10,000 26 24 21  ADD
  H-7795 U-Hook 2" x 15' Trailers with load rings 5,000 24 22 19  ADD
  H-9712 2" x 27' 5,000 25 23 20  ADD
  H-7796 2" x 27' 10,000 27 25 22  ADD
  H-11681 Endless 2" x 15' Loose loads on pallets 5,000 21 19 16  ADD
  H-10482 2" x 27' 24 22 19  ADD
  H-8210 Snap Hook 2" x 15' Trailers, flatbeds and
trucks with load rings
5,000 25 23 20  ADD
  H-8211 2" x 27' 28 26 23  ADD
  H-10483 Delta Ring 2" x 15' Trailers and
flatbeds
5,000 24 22 19  ADD
  H-10484 2" x 27' 10,000 27 25 22  ADD

EXTRA WIDE ULINE RATCHET TIE-DOWNS

MODEL
NO.
FITTING
STYLE
SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH ADD TO
CART
1 4 20+
H-8209 Flat Hook 4" x 27' Trailers and flatbeds 15,000 $69 $66 $62  ADD
H-7797 U-Hook Trailers with load rings 80 77 73  ADD
05/03/2026 10:11:51 AM; D USWEB7