Uline Pallet Truck Scales

Basic, easy-to-use truck weighs and moves pallets with ease.
  • Fork height: 3 1/3" lowered, 7 1/2" raised. 220° steering arc.
  • Rechargeable battery included – Operates up to 60 hours.
  • Narrow - Fits into narrow pallets.
  • NTEP Certified - Meets all government standards.
  • Standard w/Printer - Built-in thermal printer for on-the-spot shipping weights.
  • Pallet Truck Scale
  • Large, easy-to-read 2" LCD display.

ULINE PALLET TRUCK SCALES

LIMITED 1 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
ADD TO
CART
H-1679 Standard 48 x 27" 5,000 lbs. x 1 lb. 375 $1,995  ADD
H-2331 Narrow 46 x 21" 353  ADD
H-11553 NTEP Certified 48 x 27" 5,000 lbs. x 2 lbs. 380 2,295  ADD
H-4564 Standard w/ Printer 48 x 27" 5,000 lbs. x 1 lb. 380 2,350  ADD

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
06/08/2026 01:26:45 AM; D USWEB27