Insulated Foam Containers

Preserve freshness and quality when shipping food or medical supplies.
  • Thick, expanded polystyrene foam is lightweight and durable.
  • Leak resistant, reliable, reusable and recyclable.
  • Snug-fitting lid forms a tight, insulated seal.
  • Use with Cold Packs.
  • Not available for sale in WA or NY unless eligible for an exemption under state law.

INSULATED FOAM CONTAINERS

MODEL
NO.
INSIDE DIM.
L x W x H
WALL
THICKNESS
OUTSIDE DIM.
L x W x H
QTY./
CTN.
PRICE PER CARTON ADD TO
CART
1 2 5+
S-20447   6 x 4 1/2 x 3" 1"     8 x 6 1/2 x 5" 30 $133 $129 $122  ADD
S-18312   8 x 6 x 4 1/4" 1 1/2"   11 x 9 x 7 1/4" 20 122 118 111  ADD
S-21529   8 x 6 x 7" 1 1/2"   11 x 9 x 10" 10 89 85 76  ADD
S-18313   8 x 6 x 9" 1 1/2"   11 x 9 x 12" 10 96 91 85  ADD
S-21530   8 x 6 x 12" 1 1/2"   11 x 9 x 15" 10 112 107 101  ADD
S-22567 9 1/4 x 9 1/4 x 7" 1 1/4"   12 x 12 x 9 1/2" 6 61 56 53  ADD
S-18314 12 x 10 x 9" 1 1/2"   15 x 13 x 12" 6 114 110 102  ADD
S-22126 12 x 12 x 11 1/2" 2"   16 x 16 x 15 1/2" 3 87 83 77  ADD
S-22568 13 x 13 x 12 1/2" 1 1/2"   16 x 16 x 15 1/2" 3 77 72 67  ADD
   

    SHIPS VIA UPS

INSULATED FOAM CONTAINERS SKID LOTS - SAVE UP TO 40%

MODEL
NO.
INSIDE DIM.
L x W x H
WALL
THICKNESS
OUTSIDE DIM.
L x W x H
QTY./
CTN.
CTNS./
SKID
SKID LOTS
PRICE PER CTN.
ADD TO
CART
S-20447S   6 x 4 1/2 x 3" 1"     8 x 6 1/2 x 5" 30 18   $96    ADD
S-18312S   8 x 6 x 4 1/4" 1 1/2"   11 x 9 x 7 1/4" 20 10   85    ADD
S-21529S   8 x 6 x 7"

1 1/2"

  11 x 9 x 10" 10 14   51    ADD
S-18313S   8 x 6 x 9"

1 1/2"

  11 x 9 x 12" 10 12   58    ADD
S-21530S   8 x 6 x 12"

1 1/2"

  11 x 9 x 15" 10 10   75    ADD
S-22567S 9 1/4 x 9 1/4 x 7"

1 1/4"

  12 x 12 x 9 1/2" 6 12   40    ADD
S-18314S 12 x 10 x 9"

1 1/2"

  15 x 13 x 12" 6 9   76    ADD
S-22126S 12 x 12 x 11 1/2"

2"

  16 x 16 x 15 1/2" 3 8   55    ADD
S-22568S 13 x 13 x 12 1/2"

1 1/2"

  16 x 16 x 15 1/2" 3 8   51    ADD
   

   

SHIPS VIA MOTOR FREIGHT
10/01/2026 06:40:56 PM; D USWEB13