Single-Use Cold Packs

Cost-effective for one-way, single use shipments.
  • Freeze before use.
  • Standard gel. 3.5 mil poly.
  • Keep medicines cool.
  • FDA compliant.

SINGLE-USE COLD PACKS

MODEL
NO.
WEIGHT DIMENSIONS
L x W x H
UNITS/
CASE
PRICE PER CASE (MIN. 2) ADD TO
CART
2 5+
S-19785 3 oz.        5 x 2 3/4 x 3/4" 96 $22 $20  ADD
S-18966 6 oz.        5 1/2 x 4 x 3/4" 48 18 16  ADD
S-18252 8 oz.        6 x 4 x 3/4" 36 16 14  ADD
S-18967 12 oz.        5 3/4 x 5 1/2 x 1" 24 15 13  ADD
S-18253 16 oz.        6 1/4 x 6 x 1" 18 14 12  ADD
S-18254 24 oz.        8 x 6 x 1 1/4" 12 13 11  ADD
S-20426 32 oz.        8 x 8 x 1 1/2" 9 11 9  ADD
S-18968 48 oz.      10 1/4 x 8 x 1 1/2" 6 10 8  ADD
S-22601 64 oz.      11 x 8 x 1 1/2" 4 10 8  ADD
10/21/2026 11:45:39 AM; D USWEB14