Scales
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
Poly Tubing
>
Uline 4 Mil Poly Tubing
Uline 4 Mil Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
up to 48" wide. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 32" wide. Sold separately.
ULINE 4 MIL POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-11155
1"
x
750'
4
$23
$22
$21
$19
ADD
S-15162
1
1
/
2
"
x
750'
5
25
24
23
22
ADD
S-1141
2"
x
1,500'
11
53
50
47
43
ADD
S-15163
2
1
/
2
"
x
1,500'
13
60
57
55
50
ADD
S-1142
3"
x
1,500'
16
66
63
59
56
ADD
S-1143
4"
x
1,500'
21
$67 per roll any quantity
ADD
S-2391
5"
x
1,500'
25
93
88
83
79
ADD
S-1144
6"
x
1,500'
28
111
104
98
91
ADD
S-2392
7"
x
1,500'
34
126
119
112
104
ADD
S-1145
8"
x
1,500'
39
140
131
123
116
ADD
S-2393
9"
x
1,500'
43
158
148
142
131
ADD
S-1146
10"
x
1,500'
45
176
166
155
147
ADD
S-1147
12"
x
1,500'
57
202
190
179
167
ADD
S-3660
13"
x
750'
32
116
108
102
96
ADD
S-1986
14"
x
750'
35
118
111
103
97
ADD
S-1148
16"
x
750'
40
134
127
120
112
ADD
S-1987
18"
x
750'
47
146
137
129
121
ADD
S-1153
20"
x
750'
49
160
150
143
132
ADD
S-2394
22"
x
750'
53
176
166
155
147
ADD
S-1154
24"
x
750'
59
192
182
171
160
ADD
S-5495
26"
x
750'
63
200
188
177
166
ADD
S-5496
28"
x
750'
68
215
204
192
180
ADD
▪
S-6520
30"
x
750'
73
227
215
203
190
ADD
▪
S-15164
32"
x
750'
77
238
224
211
198
ADD
▪
S-3523
36"
x
750'
90
257
243
228
214
ADD
S-11156
40"
x
500'
66
208
195
184
172
ADD
▪
S-5867
48"
x
450'
74
219
208
195
184
ADD
▪
S-19809
60"
x
400'
76
240
228
216
204
ADD
▪
SHIPS VIA MOTOR FREIGHT
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
04/04/2026 03:33:22 AM; D
USWEB7
close