Poly Tubing
>
Uline 6 Mil Heavy Duty Poly Tubing
Uline 6 Mil Heavy Duty Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Popular heavy-duty thickness.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 30" wide. Sold separately.
ULINE 6 MIL HEAVY DUTY POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-2940
2"
x
1,000'
12
$53
$50
$47
$43
ADD
S-3517
3"
x
1,000'
16
66
63
59
56
ADD
S-1658
4"
x
1,000'
20
82
76
72
67
ADD
S-2941
5"
x
1,000'
25
93
88
83
79
ADD
S-1659
6"
x
1,000'
29
111
104
98
91
ADD
S-3661
7"
x
1,000'
34
134
127
120
112
ADD
S-1660
8"
x
1,000'
39
140
131
123
116
ADD
S-13504
9"
x
1,000'
43
158
148
142
131
ADD
S-2239
10"
x
1,000'
49
176
166
155
147
ADD
S-1661
12"
x
1,000'
58
202
190
179
167
ADD
S-2395
14"
x
500'
36
118
111
103
97
ADD
S-2942
16"
x
500'
39
134
127
120
112
ADD
S-3518
18"
x
500'
48
146
137
129
121
ADD
S-11125
20"
x
500'
51
154
147
138
129
ADD
S-3519
24"
x
500'
58
192
182
171
160
ADD
S-14495
30"
x
400'
58
180
170
160
150
ADD
S-7921
36"
x
300'
53
162
153
145
135
ADD
S-7922
48"
x
250'
63
184
174
162
152
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
07/25/2026 06:07:29 PM; D
USWEB27
close