Poly Tubing
>
Uline 6 Mil Heavy Duty Poly Tubing
Uline 6 Mil Heavy Duty Poly Tubing
Cut to length special size bags for odd shaped or extra large products.
Popular heavy-duty thickness.
Roll converts from 1" to 3" core.
Eliminates the need to stock an expensive variety of bags.
All-virgin film meets FDA and USDA specifications.
Use with
Poly Tubing Dispensers
. Sold separately.
Use
Poly Bag Sealers
for a quick, easy seal on rolls up to 30" wide. Sold separately.
ULINE 6 MIL HEAVY DUTY POLY TUBING
MEETS MIL. SPEC.A-A-3174
MODEL
NO.
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL
ADD TO
CART
1
2
6
12+
S-2940
2"
x
1,000'
12
$54
$51
$48
$45
ADD
S-3517
3"
x
1,000'
16
67
65
62
59
ADD
S-1658
4"
x
1,000'
20
83
77
74
70
ADD
S-2941
5"
x
1,000'
25
95
90
86
83
ADD
S-1659
6"
x
1,000'
29
112
105
100
96
ADD
S-3661
7"
x
1,000'
34
135
128
123
118
ADD
S-1660
8"
x
1,000'
39
141
133
127
122
ADD
S-13504
9"
x
1,000'
43
159
150
145
138
ADD
S-2239
10"
x
1,000'
49
177
168
160
154
ADD
S-1661
12"
x
1,000'
58
203
192
182
175
ADD
S-2395
14"
x
500'
36
119
112
106
102
ADD
S-2942
16"
x
500'
39
135
128
122
118
ADD
S-3518
18"
x
500'
48
147
140
132
127
ADD
S-11125
20"
x
500'
51
155
148
140
135
ADD
S-3519
24"
x
500'
58
193
183
175
168
ADD
S-14495
30"
x
400'
58
181
172
164
158
ADD
S-7921
36"
x
300'
53
163
155
148
142
ADD
S-7922
48"
x
250'
63
185
175
165
160
ADD
Calculate Poly Tubing Diameter
Enter the diameter of your product:
Diameter:
in.
GO
• Diameter is a required field
• Diameter must be a valid number
< Back to Mobile Site
11/13/2026 02:07:32 AM; D
USWEB33
close