Cloth Parts Bags

Pack and ship small parts, hardware and samples economically. Sturdy, dependable cotton.
  • Keep small parts, nuts and bolts together. Tie to larger parts of shipment.
  • 100% cotton.

CLOTH PARTS BAGS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
SIZE
W x L
QTY./
BUNDLE
PRICE PER BAG (MIN. 200) ADD TO
CART
200 500 1,000 3,000+
  S-17831       2 x 3" 100 $.16 $.15 $.14 $.13  ADD
  S-870       3 x 4" .19 .18 .17 .15  ADD
  S-871       3 x 5" .20 .19 .18 .16  ADD
  S-872       4 x 6" .23 .22 .21 .19  ADD
  S-1164       5 x 7" .28 .27 .25 .22  ADD
  S-873       5 x 8" .30 .29 .27 .25  ADD
  S-874       6 x 8" .35 .33 .31 .29  ADD
  S-1165       6 x 10" .41 .39 .35 .33  ADD
  S-875       8 x 10" .57 .55 .50 .47  ADD
  S-876       8 x 12" .58 .56 .51 .48  ADD
  S-17832       8 x 14" .72 .70 .64 .59  ADD
  S-2726       8 x 16" .99 .95 .89 .82  ADD
  S-2727     12 x 16" 1.35 1.32 1.23 1.13  ADD
  S-17833     12 x 20" 1.70 1.66 1.54 1.42  ADD
08/16/2026 01:48:13 PM; D USWEB12