Fully Powered Stackers

ELECTRIC

Move and lift pallets in distribution centers and big box stores.
  • Compact 54" turning radius.
  • 1,000-watt drive motor, 2,200-watt lift motor.
  • 24" load center accommodates pallets up to 48".
  • Legs adjust from 40" to 50" to fit most pallets.
  • 4 hours service per charge: two 12-volt, 75 Ah rechargeable batteries with built-in charger.
  • Smooth rolling polyurethane wheels. 180° steering arc.

PRESTO FULLY POWERED STACKERS

MODEL
NO.
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
 H-12162 42 x 10-27" 2,600 lbs. 1/4" 5' 2" 10" / 4" 1,100 $9,035  ADD
 H-12198 8' 5" 1,400 11,150  ADD
 H-12199 10' 5" 1,450 12,000  ADD
DROP SHIPS IN 2 DAYS FROM AR
05/14/2026 09:44:15 AM; D USWEB29