Cushioning, Peanuts and Foam
>
Kraft Paper
>
Kraft Paper Rolls - Skid Lots
Kraft Paper Rolls - Skid Lots
SAVE UP TO 55%
ON SKID QUANTITIES
A low cost, all purpose packaging material.
Wrapping
: Cover boxes, books and parts to protect against scratches.
Cushioning
: Use as an economical void fill for shipping.
100% recycled.
8 1/2" diameter roll.
Paper Cutters
available.
KRAFT PAPER ROLLS IN SKID LOTS –
SAVE UP TO 55%
MODEL
NO.
WIDTH
BASIS
WEIGHT
LENGTH/
ROLL
LBS./
ROLL
ROLLS/
SKID
PRICE PER
ROLL
ADD TO
CART
S-13805S
6"
30 lb.
1,200'
6
125
$7
ADD
S-11416S
9"
9
100
11
ADD
S-8511S
12"
12
75
14
ADD
S-3574S
18"
18
50
21
ADD
S-3575S
24"
24
50
28
ADD
S-3578S
30"
30
25
35
ADD
S-3579S
36"
36
25
41
ADD
S-5156S
40"
40
25
45
ADD
S-5157S
48"
48
25
55
ADD
S-12821S
60"
60
25
61
ADD
S-2228S
12"
40 lb.
900'
12
75
13
ADD
S-11417S
15"
15
50
16
ADD
S-2207S
18"
18
50
18
ADD
S-2696S
20"
20
50
21
ADD
S-2208S
24"
24
50
24
ADD
S-2209S
30"
30
25
30
ADD
S-2210S
36"
36
25
36
ADD
S-2697S
40"
40
25
41
ADD
S-2211S
48"
48
25
49
ADD
S-11418S
60"
60
25
61
ADD
S-13806S
72"
72
25
70
ADD
S-2229S
12"
50 lb.
720'
12
75
13
ADD
S-1911S
18"
18
50
18
ADD
S-2698S
20"
20
50
21
ADD
S-1311S
24"
24
50
24
ADD
S-1912S
30"
30
25
31
ADD
S-1312S
36"
36
25
36
ADD
S-2699S
40"
40
25
42
ADD
S-1841S
48"
48
25
50
ADD
S-6073S
60"
60
25
63
ADD
S-8512S
18"
60 lb.
600'
18
50
19
ADD
S-5328S
24"
24
50
25
ADD
S-8513S
30"
30
25
32
ADD
S-5329S
36"
36
25
38
ADD
S-5330S
48"
48
25
51
ADD
S-11419S
60"
60
25
63
ADD
S-7051S
24"
75 lb.
475'
24
50
24
ADD
S-7052S
36"
36
25
36
ADD
S-7053S
48"
48
25
47
ADD
S-11420S
60"
60
25
59
ADD
< Back to Mobile Site
12/17/2025 12:21:57 PM; D
USWEB31
close