Fans and HVAC
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
Stackers and Positioners
>
Semi-Electric Straddle Stackers
Enlarge & Video
Semi-Electric Straddle Stackers
MANUAL PUSH/POWERED LIFT
Goes where forklifts can't. Use in small warehouses and loading docks.
Manually push stacker into position. Use motor to raise and lower forks.
24" load center accommodates pallets up to 48".
Legs adjust from 36 1/2" to 48 1/2" to fit most pallets.
2 hours service per charge. 12-volt, 150 Ah rechargeable battery with built-in charger.
7" polyurethane rear swivel casters.
5" polyurethane front rigid casters.
180° steering arc.
58" turning radius.
View video
.
SEMI-ELECTRIC STRADDLE STACKERS
MODEL
NO.
OVERALL SIZE
L x W x H
FORK SIZE
L x W
LOAD
CAPACITY
FORK HEIGHT
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
LOWERED
RAISED
H-5439
67
x
44-55
x
80"
42 x 9-28"
2,200 lbs.
2
1
/
8
"
63"
7" / 5"
992
$4,525
ADD
H-5440
67
x
44-55
x
90-160"
2
1
/
8
"
137"
1,125
5,260
ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
06/21/2026 02:35:22 AM; D
USWEB29
close