Heavy Duty Corrugated Pads

Provide layers to separate and protect items.
  • 275 lb. Test Single Wall - Industrial duty. Offers extra strength to separate product layers on skids or in boxes.
  • 275 lb. Test Double Wall - Heavy duty.
    For stacking heavy items and keeping flat items from bending.
  • 1,100 lb. Test Triple Wall - Extra heavy duty. Place between layers of heavy machinery and appliances.

275 LB. TEST CORRUGATED PADS – SINGLE WALL

SOLD IN BUNDLE QUANTITIES

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
  S-12647 30 x 40" $2.69 $2.50 $2.40 $2.16 25 / 250 35  ADD
S-6206 40 x 48" 3.73 3.40 3.30 2.94 25 / 250 58  ADD
S-11208 48 x 96" 13.32 12.07 11.38 10.04 10 / 250 45  ADD

275 LB. TEST CORRUGATED PADS – DOUBLE WALL

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
  S-12648 24 x 36" $2.96 $2.66 $2.44 $2.14 25 / 350 30  ADD
  S-14368 24 x 48" 3.52 3.30 3.08 2.64 25 / 350 38  ADD
  S-14369 30 x 40" 3.64 3.40 3.17 2.72 25 / 175 40  ADD
  S-13335 36 x 36" 3.76 3.53 3.30 2.80 25 / 175 56  ADD
S-11209 36 x 48" 5.00 4.63 4.24 3.64 10 / 180 20  ADD
S-8339 40 x 48" 5.51 5.22 4.74 4.05 10 / 180 25  ADD
S-11210 48 x 48" 6.83 6.12 5.45 4.54 10 / 180 31  ADD
S-14370 48 x 60" 8.61 7.72 7.23 6.43 10 / 180 38  ADD
S-12649 48 x 72" 10.35 9.30 8.61 7.43 10 / 150 46  ADD
S-8340 48 x 96" 13.61 12.32 11.62 10.26 10 / 150 61  ADD
S-20990 60 x 96" 17.03 15.45 14.53 12.86 10 / 180 78  ADD

1,100 LB. TEST CORRUGATED PADS – TRIPLE WALL

MODEL
NO.
SIZE
W x L
PRICE PER PAD BUNDLE/
BALE QTY.
LBS./
BNDL.
ADD TO
CART
10-25 100 250 500+
S-13336 36 x 48" $14.00 $12.76 $12.03 $10.59 10 / 70 46  ADD
S-11211 40 x 48" 15.58 14.17 13.36 11.77 10 / 70 50  ADD
S-13337 48 x 48" 18.57 16.92 15.91 13.92 10 / 70 61  ADD
S-16334 48 x 72" 27.85 25.32 23.85 20.91 10 / 70 95  ADD
S-11506 48 x 96" 33.41 32.04 30.21 26.50 10 / 70 121  ADD
              SHIPS VIA MOTOR FREIGHT

06/05/2026 08:21:51 PM; D USWEB34