Scales
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
Hand Trucks
>
Uline Standard Steel Hand Trucks
Enlarge & Video
Uline Standard Steel Hand Trucks
Built-to-last, heavy-duty workhorses.
14 x 8" beveled nose plate.
Continuous Handle – Excellent one or
two-handed
load control.
Dual Handle – Stabilize heavy or hard-to-handle loads.
Loop Handle – Control tall loads with one hand.
Extra Large Nose Plates – 16 x 13" (H-2055,
H-2400)
and 20 x 8" (H-4794) for oversized loads.
ULINE STANDARD STEEL HAND TRUCKS
MODEL
NO.
HANDLE
TYPE
WHEEL
TYPE
LOAD CAPACITY
(LBS.)
HEIGHT
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1541
Continuous
10"
Solid Rubber
800
46"
35
$155
$145
ADD
H-1542
Dual
47"
39
ADD
▪
H-1786
Loop
51"
44
ADD
▪
H-2055
Loop with XL
Nose Plate
10"
Solid Rubber
800
51"
46
180
170
ADD
H-4794
44
ADD
▪
H-2400
10"
Pneumatic
650
42
190
180
ADD
▪
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
04/01/2026 12:35:53 AM; D
USWEB31
close