Pallet Trucks
>
Scissor Lift Trucks
Enlarge & Video
Scissor Lift Trucks
Manually raise open-bottom pallets to proper working height.
Support legs deploy automatically to ensure operator safety.
Automatically slows lowering speed to prevent damage with heavy loads.
Standard Scissor Lift Trucks
- Tight, 210° steering arc for easy maneuvering.
Heavy Duty Scissor Lift Trucks
- Durable single-piston design. 180° steering arc.
Narrow Fork
- Fits into narrow pallets.
STANDARD SCISSOR LIFT TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-1785
Standard Fork
45
x
27"
2,200 lbs.
3
1
/
2
"
31
1
/
2
"
7" / 3"
254
$995
ADD
H-2507
*
Narrow Fork
45
x
21"
238
ADD
* Fits into narrow pallets
SHIPS ASSEMBLED VIA MOTOR FREIGHT
HEAVY DUTY SCISSOR LIFT TRUCKS
MODEL
NO.
DESCRIPTION
FORK SIZE
L x W
LOAD
CAPACITY
HEIGHT
LOWERED
HEIGHT
RAISED
WHEEL
DIAMETER
WT.
(LBS.)
PRICE
EACH
ADD TO
CART
H-5441
Standard Fork
46
x
27"
3,000 lbs.
3
1
/
2
"
31
1
/
2
"
7" / 3"
292
$1,295
ADD
H-5442
*
Narrow Fork
46
x
21"
282
ADD
* Fits into narrow pallets
SHIPS ASSEMBLED VIA MOTOR FREIGHT
< Back to Mobile Site
07/06/2026 08:04:27 AM; D
USWEB14
close