Fans and HVAC
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
Hand Trucks
>
Uline Convertible Aluminum Hand Trucks
Uline Convertible Aluminum Hand Trucks
Enlarge & Video
Converts from hand truck to platform in seconds.
Capacity: 500 lbs. hand truck;
800 lbs. platform.
5" retractable polyurethane casters.
Platform Deck
snaps on for small and
odd-shaped items. Embossed surface.
Junior
– 51" high. Dual handle.
Easy to maneuver.
Senior
– 61" high. Anti-slip
curved handle.
Nose Extension
– Provides stability for larger loads.
Stair Climber
– Transport heavy loads up and down steps and curbs.
CONVERTIBLE JR. ALUMINUM HAND TRUCKS
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1479
500/800
10"
Solid Rubber
18 x 7
1
/
2
"
46
$265
$255
ADD
H-1480
10"
Pneumatic
41
ADD
H-3216
Platform Deck
43 x 12"
6
75
70
ADD
SHIPS UNASSEMBLED VIA UPS
CONVERTIBLE SR. ALUMINUM HAND TRUCKS
MODEL
NO.
LOAD CAPACITY
(LBS.)
WHEEL
TYPE
NOSE
PLATE
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1363
500/800
10"
Solid Rubber
18 x 7
1
/
2
"
44
$275
$265
ADD
H-1364
10"
Pneumatic
ADD
H-3217
Platform Deck
56
x
12"
7
90
85
ADD
SHIPS UNASSEMBLED VIA UPS
OPTIONAL HAND TRUCK ACCESSORIES
MODEL
NO.
LOAD CAPACITY
(LBS.)
DESCRIPTION
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
3+
H-1208
300
30" Nose Extension
4
$69
$64
ADD
H-4889
250
Stair Climber for H-1363, H-1364
3
34
32
ADD
< Back to Mobile Site
06/27/2026 12:44:23 AM; D
USWEB25
close