Cadillac Mats

SOFT CUSHIONING

This is the "Cadillac" of mats, the one used in Uline warehouses.
  • Smoother surface, unlike ribbed mats, allows for easy turns and quick pivoting all day long.
  • Beveled edges help keep warehouses safe - No tripping.
  • Dyna-Shield® PVC cleans easily and lasts longer.
  • 5/8" Thick Mats - 60% more cushioning.
  • Recommended for dry conditions only.

CADILLAC MATS – STANDARD SIZE

MODEL
NO.
SIZE THICKNESS PRICE EACH ADD TO
CART
1 3 6+
   H-3086     2 x 2' 3/8" $21 $20 $18  ADD
   H-34*     2 x 3' 30 27 25  Specify Color 
   H-640     2 x 4' 39 37 33  ADD
   H-786     2 x 5' 49 46 40  ADD
   H-261     2 x 6' 58 55 49  ADD
   H-641     2 x 8' 3/8" 78 74 64  ADD
   H-689     2 x 10' 97 90 82  ADD
   H-690     2 x 12' 118 108 97  ADD
   H-1677     2 x 16' 156 143 130  ADD
   H-2363     2 x 20' 194 179 163  ADD
   H-787     3 x 3' 3/8" 45 40 37  ADD
   H-262     3 x 4' 58 55 49  ADD
   H-51*     3 x 5' 74 67 61  Specify Color 
   H-263     3 x 6' 87 81 74  ADD
   H-788     3 x 7' 102 92 84  ADD
   H-642*     3 x 8' 3/8" 118 108 97  Specify Color 
   H-53     3 x 10' 145 134 122  ADD
   H-643*     3 x 12' 174 160 145  Specify Color 
   H-691     3 x 16' 231 214 193  ADD
   H-2364     3 x 20' 289 267 242  ADD
   H-789     4 x 4' 3/8" 78 74 64  ADD
   H-3087     4 x 5' 97 90 82  ADD
   H-52     4 x 6' 118 108 97  ADD
   H-264     4 x 8' 156 143 130  ADD
   H-657     4 x 10' 194 179 163  ADD
   H-658     4 x 12' 3/8" 231 214 193  ADD
   H-2010     4 x 16' 310 282 258  ADD
   H-2365     4 x 20' 386 353 320  ADD
   H-1678     5 x 8' 194 179 163  ADD
   H-2366     5 x 10' 242 222 206  ADD
   H-3088     6 x 6' 174 160 145  ADD
   H-2011*     2 x 3' 5/8" 43 40 38  Specify Color 
   H-3089     2 x 4' 56 53 49  ADD
   H-9361     2 x 5' 69 67 61  ADD
   H-3090     2 x 6' 80 75 69  ADD
   H-3091     2 x 8' 113 105 97  ADD
   H-3092     2 x 10' 5/8" 140 132 124  ADD
   H-3093     2 x 12' 158 149 138  ADD
   H-9362     2 x 16' 221 208 195  ADD
   H-5891     2 x 20' 278 266 253  ADD
   H-3094     3 x 4' 80 75 69  ADD
   H-2012*     3 x 5' 5/8" 97 92 86  Specify Color 
   H-2367     3 x 6' 118 109 102  ADD
   H-2013*     3 x 8' 158 149 138  Specify Color 
   H-3095     3 x 10' 196 187 172  ADD
   H-2014*     3 x 12' 234 223 208  Specify Color 
   H-5138     3 x 16' 5/8" 315 298 277  ADD
   H-5892     3 x 18' 353 336 311  ADD
   H-5893     3 x 20' 393 376 348  ADD
   H-9363     4 x 4' 107 101 95  ADD
   H-2368     4 x 6' 158 149 138  ADD
   H-3096     4 x 8' 5/8" 210 200 185  ADD
   H-9364     4 x 10' 265 250 233  ADD
   H-3097     4 x 12' 315 298 277  ADD
   H-9365     4 x 16' 428 401 372  ADD
 H-5894     4 x 20' 524 498 462  ADD
 H-9366     4 x 25' 5/8" 706 674 643  ADD
   H-5895     5 x 8' 260 251 231  ADD
   H-5896     6 x 8' 313 298 277  ADD

SHIPS VIA MOTOR FREIGHT

CADILLAC MATS – FULL-LENGTH ROLLS

MODEL
NO.
SIZE THICKNESS WEIGHT
(LBS.)
PRICE EACH ADD TO
CART
1 2+
   H-790 2 x 60' 3/8" 69 $454 $428  ADD
   H-81 3 x 60' 96 699 674  ADD
   H-1315 4 x 60' 143 907 876  ADD
   H-2369 2 x 30' 5/8" 56 435 416  ADD
   H-2370 3 x 30' 83 655 630  ADD
   H-2371 4 x 30' 110 876 844  ADD
SHIPS VIA MOTOR FREIGHT
09/06/2026 10:10:08 AM; D USWEB31