OHAUS Scout® Balance Scales

PRECISION

Compact and dependable. Widely used in schools and manufacturing facilities.
  • Simple four-button operation.
  • Six application modes: weighing, parts counting, check weighing, percent weighing, totalizing and display hold.
  • G/OZ/OZT/DWT/N/CT/GRN convertible.
  • Large, easy-to-read LCD display.
  • Calculates sample weight.
  • H-7293 and H-9596 - Includes draftshield.
  • Powered by 4 AA Batteries or included AC adapter.

OHAUS SCOUT® BALANCE SCALES – ROUND PLATFORM

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
 H-9596

3.7" Round

120 g x 0.001 g 4 $725 $700  ADD
 H-7293 220 g x 0.001 g 785 755  ADD
 H-5848

4.7" Round

220 g x 0.01 g   4 535 520  ADD
 H-5849 420 g x 0.01 g   755 730  ADD
 H-5850* 620 g x 0.01 g   890 860  ADD
 H-5851 4.7" Round 420 g x 0.1 g     4 305 295  ADD
* Also lb and lb:oz convertible.

OHAUS SCOUT® BALANCE SCALES – SQUARE PLATFORM

1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH ADD TO
CART
1 2+
 H-9597**

6.7 x 5.5"

1,200 g x 0.01 g 4 $985 $955  ADD
 H-7294** 2,200 g x 0.01 g 1,085 1,040  ADD
 H-5852* 6.7 x 5.5"    620 g x 0.1 g   4 410 400  ADD
 H-5853** 2,200 g x 0.1 g   520 505  ADD
 H-5854** 6,200 g x 0.1 g   915 885  ADD
 H-5855** 6.7 x 5.5" 8,200 g x 1 g      4 455 445  ADD
  * Also lb and lb:oz convertible.
** Also kg, lb and lb:oz convertible.
03/10/2026 03:11:57 PM; D USWEB7