Spill Containment Drum Shed

Outdoor drum storage protects against harsh weather and costly spills.
  • Sturdy polyethylene construction resists chemicals and corrosion.
  • Fits up to four 55-gallon drums with attached pumps and funnels.
  • Space-saving rolltop doors provide full front or rear access. Lockable.
  • Non-skid, easy-to-clean removable grates.
  • Includes drain for emptying spills.
  • Optional Ramp - 1,000 lb. capacity. Low incline for easy loading/unloading.
  • Meets EPA, SPCC and NPDES Regulations.

    Spill Containment Drum Shed

SPILL CONTAINMENT DRUM SHEDS

*Yellow or Black
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
  H-6503 2-Drum Shed 60 x 37 x 73" 2,000 58 Gal. 210 $1,705 $1,655  ADD
  H-5737* 4-Drum Shed 65 x 58 x 69" 6,000 66 Gal. 269 1,995 1,950  Specify Color 
SHIPS UNASSEMBLED VIA MOTOR FREIGHT

SPILL CONTAINMENT DRUM SHED RAMPS

MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-6504 2-Drum Ramp 68 x 31 x 18" 1,000 71 $495 $480  ADD
H-5738 4-Drum Ramp 68 x 31 x 13" 1,000 65 410 390  ADD
SHIPS VIA MOTOR FREIGHT
11/20/2026 09:44:51 AM; D USWEB11