Fans and HVAC
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
Spill Containment
>
Spill Containment Drum Shed
Spill Containment Drum Shed
Outdoor
drum storage protects against harsh weather and costly spills.
Sturdy polyethylene construction resists chemicals and corrosion.
Fits up to four 55-gallon drums with attached pumps and funnels.
Space-saving rolltop doors provide full front or rear access. Lockable.
Non-skid, easy-to-clean removable grates.
Includes drain for emptying spills.
Optional Ramp
- 1,000 lb. capacity. Low incline for easy loading/unloading.
Meets EPA, SPCC and NPDES Regulations.
SPILL CONTAINMENT DRUM SHEDS
*
Yellow or Black
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
SUMP
CAP.
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6503
2-Drum Shed
60
x
37
x
73"
2,000
58 Gal.
210
$1,625
$1,575
ADD
H-5737
*
4-Drum Shed
65
x
58
x
69"
6,000
66 Gal.
269
1,895
1,845
Specify Color
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SPILL CONTAINMENT DRUM SHED RAMPS
MODEL
NO.
DESCRIPTION
DIMENSIONS
L x W x H
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-6504
2-Drum Ramp
68
x
31
x
18"
1,000
71
$470
$455
ADD
H-5738
4-Drum Ramp
68
x
31
x
13"
1,000
65
390
370
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
05/28/2026 01:23:11 PM; D
USWEB30
close