Ladders
>
Heavy Duty Fiberglass Step Ladders
Heavy Duty Fiberglass Step Ladders
WERNER
®
Working off the ground requires high-quality industrial ladders.
Electricity safe. Fiberglass rails are non-conductive.
Non-slip rubber feet.
Slip resistant 3" steps.
Reinforced edge bracing and heavy-duty steel supports.
Extra-wide base provides stability. Aluminum Holster-Top
®
platform.
375 lb.
load capacity.
Folds to only 6" wide.
HEAVY DUTY FIBERGLASS STEP LADDERS
Type 1AA. Meets ANSI and OSHA Standards.
MODEL
NO.
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
H-5623
6'
375 lbs.
26 x 43"
24
$230
$220
ADD
H-5624
8'
30 x 56"
31
305
290
ADD
H-5625
10'
33 x 68"
41
435
415
ADD
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
11/18/2026 08:38:42 PM; D
USWEB9
close