Jumbo Kraft Easy-Fold Mailers

Quickly package large, flat items like artwork, photos, maps and blueprints.
  • Recommended for framed pictures or mirrors.
  • 200 lb. test.

JUMBO KRAFT EASY-FOLD MAILERS

SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS PRICE PER MAILER QTY./
BNDL.
LBS./
BNDL.
ADD TO
CART
L x W VARIABLE DEPTH 20 40 100 200+
  S-12660  20 x 16"  1, 2, 4, 6" $4.66 $4.53 $4.29 $4.06 20 18  ADD
S-14241  20 x 20" 5.16 4.82 4.74 4.40 22  ADD
S-14242  22 x 18" 4.99 4.65 4.58 4.25 22  ADD
S-11218  24 x 18" 5.33 4.91 4.82 4.47 24  ADD
S-3396  24 x 20" 5.60 5.19 5.12 4.75 26  ADD
S-6517  24 x 24"

 1, 2, 4, 6"

5.77 5.37 5.20 4.88

20

30  ADD
S-15023  26 x 20" 5.68 5.28 5.16 4.83 29  ADD
S-9857  28 x 22" 5.85 5.50 5.31 4.97 32  ADD
S-13357  28 x 24" 6.06 5.67 5.47 5.13 34  ADD
S-13358  30 x 22" 5.96 5.58 5.37 5.05 34  ADD
S-3656  30 x 24"

 1, 2, 4, 6"

6.12 5.82 5.54 5.19

20

38  ADD
S-18315  30 x 30" 7.40 7.02 6.69 6.29 46  ADD
S-12661  32 x 22" 6.05 5.65 5.49 5.13 37  ADD
S-18316  36 x 12" 4.58 4.25 4.09 3.89 27  ADD
S-3397  36 x 24" 7.30 6.85 6.49 6.12 43  ADD
S-11219  36 x 30"

 1, 2, 4, 6"

9.09 8.54 8.08 7.65

20

46  ADD
S-6720  36 x 36" 10.98 10.28 9.82 9.23 60  ADD
S-5597  38 x 26" 8.32 7.87 7.38 7.05 53  ADD
S-11220  40 x 30" 10.00 9.41 8.89 8.43 58  ADD
S-21605  42 x 32" 11.16 10.49 9.88 9.41 65  ADD
S-18317  48 x 24" 9.70 9.15 8.62 8.18 58  ADD
S-18318  48 x 36"

 1, 2, 3"

11.42 10.76 10.14 9.64

20

72  ADD
   SHIPS VIA MOTOR FREIGHT
12/15/2025 04:51:51 PM; D USWEB33