Autobag® Bags

Pre-opened and perforated bags on a roll make packaging quick and easy.
  • Special blend of poly provides strength at a lower gauge.
  • Low-density poly.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

    Autobag

AUTOBAG® 1.5 MIL BAGS

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-16465    3 x 3" 5,500  5 $104 $96 $90  ADD
 S-8426    3 x 4" 4,000  6 80 75 68  ADD
 S-8427    3 x 5" 3,000  6 67 61 57  ADD
 S-11111    4 x 4" 4,000  6 84 78 71  ADD
 S-8428    4 x 5" 3,000  8 75 69 63  ADD
 S-11112    4 x 6" 2,500  6 66 60 55  ADD
 S-16466    4 x 8" 1,750  6 65 59 54  ADD
 S-8429    5 x 7" 2,000  9 59 55 50  ADD
 S-8430    6 x 8" 1,750  9 67 61 57  ADD
 S-8431    8 x 10" 1,500  15 80 75 68  ADD
 S-8432    9 x 12 1/2" 1,250  16 93 86 79  ADD
 S-11113 12 x 14"       1,250  22 172 160 147  ADD
03/09/2026 01:11:37 AM; D USWEB5