Uline 4 Mil Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

ULINE 4 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-13594      3 x 3" 1,750  5 $41 $39 $37  ADD
 S-7567      3 x 5" 1,250  6 46 43 41  ADD
 S-11121      4 x 4" 1,500  7 58 55 51  ADD
 S-3503      4 x 6" 1,000  8 43 41 38  ADD
 S-13595      4 x 8" 750  10 45 43 41  ADD
 S-3504      5 x 7" 1,000  11 59 57 53  ADD
 S-3505      6 x 8" 750  11 55 53 49  ADD
 S-5454      6 x 10" 500  10 42 40 36  ADD
 S-13596      6 x 12" 500  11 60 58 54  ADD
 S-3506      8 x 10" 500  12 45 43 41  ADD
 S-7568      8 x 12" 500  14 61 59 55  ADD
 S-3507      9 x 12 1/2" 500  17 67 61 58  ADD
 S-6529    10 x 12" 500  18 103 96 90  ADD
 S-11122    10 x 15" 300  13 74 69 66  ADD
 S-13597    10 x 16" 300  15 77 74 68  ADD
 S-6530    12 x 18" 250  17 67 61 58  ADD
 S-7569    18 x 24" 250  30 168 160 148  ADD
 S-12372    24 x 36" 150  36 203 193 180  ADD
10/01/2026 04:19:29 AM; D USWEB29