Uline 8 Mil Poly Bags

EXTRA HEAVY DUTY

Maximum protection for heavy industrial parts and sharp-edged materials.
  • 100% virgin high clarity polyethylene film.
  • FDA and USDA compliant.
  • Combine sizes for volume discount.
  • Larger quantity quotes available.
  • Use Poly Bag Sealers for a quick, easy seal on bags up to 30" wide. Sold separately.

ULINE 8 MIL POLY BAGS

MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON ADD TO
CART
1 5  10+
  S-14427 8 x 10" 500 24 $98 $91 $87  ADD
  S-7001 9 x 12" 500 29 114 107 102  ADD
  S-7002 10 x 12" 500 32 126 122 114  ADD
  S-12506 10 x 14" 500 40 142 135 128  ADD
  S-7003 12 x 16" 250 26 102 97 91  ADD
  S-14428 12 x 18" 250 30 112 105 101  ADD
  S-12507 12 x 20" 250 35 123 116 108  ADD
  S-12508 16 x 20" 200 37 138 130 124  ADD
  S-7004 18 x 24" 100 26 93 88 83  ADD
  S-12509 20 x 24" 100 29 102 96 90  ADD
  S-14429 24 x 30" 100 44 152 147 138  ADD
  S-7005 24 x 36" 100 47 173 167 155  ADD
  S-12510 30 x 36"   50 31 122 114 107  ADD
  S-14430 36 x 48"   50 46 185 174 167  ADD
  S-14431 48 x 48"   50 52 203 192 183  ADD
02/14/2026 09:20:40 AM; D USWEB26