Ladders
>
Steel Rolling Scaffold
Steel Rolling Scaffold
Portable platforms set up quickly for painting, maintenance and electrical work.
Easy one-person assembly. No tools required.
Adjustable end frames help create a level
work surface, even on stairs.
Platform height adjusts in 2" increments.
Includes 5" locking swivel casters and
plywood deck.
Stack up to two units for 12' platform.
OSHA regulations require Guard Rail and Outriggers when stacking two scaffolds.
STEEL ROLLING SCAFFOLD
MODEL
NO.
HEIGHT
LOAD
CAPACITY
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH
ADD TO
CART
1
2+
▪
H-3797
6'
1,000 lbs.
74 x 30"
144
$495
$480
ADD
▪
H-3798
Guard Rail Kit – 42" High Hand Rail
71
370
360
ADD
H-3799
*
Outrigger Kit – Extends Base 18" per Side
38
180
175
ADD
* H-3797-CAST required if purchased with only one scaffold.
▪
SHIPS VIA MOTOR FREIGHT
< Back to Mobile Site
08/11/2026 03:27:10 AM; D
USWEB9
close