Uline Bags on a Roll

Pre-opened and perforated for easy insertion and tear-off. Ideal for high volume packaging operations.
  • Sleeve type bags are open at one end, sealed at the other end.
  • All virgin, low density polyethylene film.
  • Water resistant.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispensers. Sold separately.
  • Use Poly Bag Sealers for a quick, easy seal. Sold separately.

ULINE 1 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-13588      3 x 4" 4,000 6 $47 $45 $43  ADD
 S-12365      4 x 6" 2,500 8 58 55 51  ADD
 S-13589      6 x 8" 1,750 10 61 59 55  ADD
 S-12366      9 x 12" 1,000 12 68 66 62  ADD
 S-12367    12 x 15" 1,000 17 124 118 112  ADD
 S-12368    18 x 24" 625 30 203 194 185  ADD

ULINE 2 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-3772      2 x 3" 4,000  4 $56 $54 $50  ADD
 S-5449      3 x 3" 4,000  4 60 56 53  ADD
 S-3305      3 x 4" 3,000  6 47 45 42  ADD
 S-3027      3 x 5" 2,250  5 39 37 35  ADD
 S-12369      3 x 8" 1,500  6 50 48 46  ADD
 S-3028      4 x 4" 3,000  7 54 51 48  ADD
 S-3029      4 x 5" 2,250  6 47 45 42  ADD
 S-1262      4 x 6" 2,000  8 47 45 42  ADD
 S-5878      4 x 8" 1,500  8 51 49 46  ADD
 S-6526      4 x 12" 1,000  7 46 43 41  ADD
 S-11116      5 x 5" 2,250  9 58 54 51  ADD
 S-3031      5 x 7" 1,750  9 62 58 54  ADD
 S-5450      5 x 8" 1,500  6 55 53 49  ADD
 S-5451      5 x 10" 1,250  7 48 46 43  ADD
 S-5452      6 x 6" 2,000  11 66 63 58  ADD
 S-1263      6 x 8" 1,500  8 56 54 50  ADD
 S-6527      6 x 9" 1,250  9 55 53 49  ADD
 S-7564      6 x 10" 1,250  11 66 63 60  ADD
 S-7565      6 x 12" 1,000  11 63 59 55  ADD
 S-5453      7 x 8" 1,500  8 68 65 62  ADD
 S-1264      8 x 10" 1,250  14 69 66 60  ADD
 S-6528      8 x 12" 1,000  13 66 61 58  ADD
 S-1265      9 x 12 1/2" 1,000  15 75 70 67  ADD
 S-3032    10 x 12" 1,000  17 92 88 85  ADD
 S-3033    10 x 16" 750  15 88 84 79  ADD
 S-12370    12 x 15" 750  20 131 126 119  ADD
 S-3034    12 x 18" 750  21 122 116 109  ADD
 S-13590    14 x 20" 625  25 151 142 134  ADD
 S-13591    15 x 18" 750  27 174 166 156  ADD
 S-13592    16 x 20" 625  29 212 203 191  ADD
 S-3035    18 x 24" 500  30 175 166 155  ADD
 S-12371    20 x 24" 500  34 240 226 215  ADD
 S-13593    24 x 24" 500  39 253 240 226  ADD
 S-7566    24 x 36" 150  18 97 91 88  ADD

ULINE 4 MIL BAGS ON A ROLL

MODEL
NO.
SIZE
W x L
BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL ADD TO
CART
1 3  6+
 S-13594      3 x 3" 1,750  5 $41 $39 $37  ADD
 S-7567      3 x 5" 1,250  6 46 43 41  ADD
 S-11121      4 x 4" 1,500  7 58 55 51  ADD
 S-3503      4 x 6" 1,000  8 43 41 38  ADD
 S-13595      4 x 8" 750  10 45 43 41  ADD
 S-3504      5 x 7" 1,000  11 59 57 53  ADD
 S-3505      6 x 8" 750  11 55 53 49  ADD
 S-5454      6 x 10" 500  10 42 40 36  ADD
 S-13596      6 x 12" 500  11 60 58 54  ADD
 S-3506      8 x 10" 500  12 45 43 41  ADD
 S-7568      8 x 12" 500  14 61 59 55  ADD
 S-3507      9 x 12 1/2" 500  17 67 61 58  ADD
 S-6529    10 x 12" 500  18 103 96 90  ADD
 S-11122    10 x 15" 300  13 74 69 66  ADD
 S-13597    10 x 16" 300  15 77 74 68  ADD
 S-6530    12 x 18" 250  17 67 61 58  ADD
 S-7569    18 x 24" 250  30 168 160 148  ADD
 S-12372    24 x 36" 150  36 203 193 180  ADD
11/10/2026 11:23:48 PM; D USWEB33