Standard Lid for 2 Gallon Plastic Pail - Gray

Tear tab for tight, secure seal.
  • High-density polyethylene construction.
  • FDA compliant.
  • Use with 2 Gallon Plastic Pail.

    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
FITS PAIL SIZES PRICE EACH
(MIN. 5)
COLOR IN STOCK
SHIPS TODAY
S-9947GRAY 2 Gallon $1.10  ADD
DIMENSIONS:
  • Outside (Diameter- Widest Point): 9 13/16"
THICKNESS: 
  • 75 mil
STYLE:
  • Includes EPDM rubber gasket.
  • Lid is reusable but tear band cannot be resealed.
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 12:52:13 PM; USWEB13