Lid with Spout for 3.5, 5, 6 and 7 Gallon Plastic Pail - Red

Lid features spout for easy pouring and less mess.
  • High-density polyethylene construction.
  • FDA compliant.
  • Use with 3.5, 5, 6 or 7 Gallon Plastic Pails.

    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS PAIL SIZES PRICE EACH (MIN. 5) COLOR ADD TO
CART
5 10 50+
S-9943R 3.5, 5, 6 and 7 Gallon $2.75 $2.55 $2.35  Sub: S-26567R 
Ships from Uline MN
DIMENSIONS:
  • Outside (Diameter- Widest Point): 12 3/8"
  • Spout:
    • Height: 1 5/8"
    • Inside (Diameter): 1 1/4"
THICKNESS: 
  • 90 mil
COMPATIBILITY:
  • Works with:
    • H-2634 Plastic Pail/Drum Pump
    • H-4896 Deluxe Plastic Pail Pump
    • H-4897 Stainless Steel Pail Pump
    • 5 Gallon Pails Only: S-25309 Siphon Pail Pump
FEATURES:
  • Spout presses down flush with the lid.
  • Includes EPDM rubber gasket.
  • No Tear Tab. (Resealable)
USAGE:                                              
  • Lid fits snugly and takes significant pressure to apply. 
    • Use H-2215 Rubber Mallet to ease application.
    • Use H-1468 Pail Opener to remove lid.
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
Add to Shopping List
10/20/2026 05:23:06 PM; USWEB12