Plastic Pail Skid Lot - 2 Gallon, Gray

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.

    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL QTY./
SKID
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-9941GRS 2 Gallon 65 360 $3.15  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height With Lid: 9 3/4"
MATERIAL:
  • Handle: Galvanized steel
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 24 lbs each
APPEARANCE:
  • Does not have child safety warning logo or measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-20537 Gamma Seal Lid for 2 Gallon Plastic Pail - White
  • S-21382 Lid with Spout for 2 Gallon Plastic Pail - White
  • S-4105 10 x 10 x 10" Corrugated Boxes
  • S-9947GRAY Standard Lid for 2 Gallon Plastic Pail - Gray
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 12:41:20 PM; USWEB27