General Purpose Hi-Vis Safety Vest - Reflective, Orange, S/XL

Safety vests for warehouse staff, event traffic coordinators or landscapers.
  • Breathable polyester mesh. Hook-and-loop closure.
  • Striping gives extra visibility in dark or low light areas.
  • 7" elastic side straps fit sizes S-XL.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) COLOR SIZE IN STOCK
SHIPS TODAY
2 25 50+
S-9913O-M General Purpose Reflective Vest $6.50 $6.00 $5.25  ADD
SIZE:
  • Chest: 26 - 50"
DIMENSIONS:
  • Outside Pocket: 9 x 6"
TYPE: 
  • O (Off-road)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 05:19:39 PM; USWEB5