Polypropylene Bouffant Caps - 18", Green

LATEX-FREE

Recommended for pharmaceutical and manufacturing.
  • Provides full hair coverage.
  • Lightweight and breathable.
  • Comfortable, secure fit. Wear all day.
  • All Purpose Dispensers available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-9891G Polypropylene
Bouffant
18" 100 $6.00 $5.50 $5.00  ADD
WEIGHT:
  • 10 grams
USAGE: 
  • Not waterproof
SPECIFICATIONS:
  • FDA Compliant
SIZE: 
  • Size is determined by circumference of bouffant/hairnet. 
  • Measure around the head, above the temples starting at the forehead. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 07:14:42 PM; USWEB9