Kevlar® PVC Dot Knit Cut Resistant Gloves - XL

Strong, lightweight and flexible Kevlar® fiber protects hands from cuts and abrasions.
  • PVC dots grab smooth or slippery surfaces.
  • Ambidextrous with PVC dots on both sides for twice the wear.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3 5+
    S-9866X PVC Dot Knit A3 2 12 Pair $99 $97 $95  ADD
    THICKNESS:
    • 7 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 140° F. 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/24/2026 12:35:49 PM; USWEB33