Jewelry Boxes - 5 1⁄4 x 3 3⁄4 x 7⁄8", Gold

TWO PIECE

Package and protect your finest jewelry.
  • Rigid chipboard, pre-assembled.
  • White cotton non-tarnishing polyester fiber included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
RECOMMENDED
USE
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9816GOLD 5 1/4 x 3 3/4 x 7/8" Necklace 100 $79 $76 $73  ADD
MATERIAL:
  • Recycled Content: 95%
STYLE:
  • Industry Box #: 53
DIMENSIONS:
  • Inside bottom dimensions are listed in the chart.
THICKNESS:
  • 1/32"
SPECIFICATIONS:
  • Box: Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 03:12:58 PM; USWEB29