Frosty Merchandise Bags - 9 x 12", Blue

HIGH DENSITY

Enhance your presentation with these deluxe bags.
  • Recommended for beauty products, stationery and gifts.
  • Die-cut handles and pinched bottoms.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-9709BLU 9 x 12" 9 x 9" 2.5 500 11 $42 $40 $39  ADD
DIMENSIONS:
  • Outside dimensions include handles.
  • Handles: 2 7/8 x 1 1/2"
CAPACITY: 
  • Not weight tested.
MATERIAL:
  • HDPE (High Density Polyethylene)
RECYCLING:
  • Recyclable #2
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L23 x 30 cm9 x 12"
USABLE W x L23 x 23 cm9 x 9"
THICKNESS64 Microns2.5 mil
WEIGHT/CARTON5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/18/2025 11:51:55 AM; USWEB5