Gusseted Take-Out Bags - 1.5 Mil, 24 x 20 x 11", White

HIGH DENSITY

Package bulky merchandise. Wide-mouth bags, ideal for carryout.
  • Large-bottom gusset bags stand alone for fast packing.
  • Durable high-density film.

    Measurement Guide
MODEL
NO.
SIZE
W x H x D
USE
FOR
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-9702 24 x 20 x 11" Chinese
Take-Out,
Bakery
1.5 250 $69 $64 $60  ADD
DIMENSIONS:
  • Usable: 24 x 12 1/4 x 11"
  • Handle Hole (Diameter): 2 1/4"
CAPACITY:
  • Approximately 15 lbs
MATERIAL:
  • Polyethylene
APPEARANCE:
  • Not opaque
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:08:16 AM; USWEB14