Gusseted Take-Out Bags - 1.4 Mil, 21 x 18 x 10", White

HIGH DENSITY

Package bulky merchandise. Wide-mouth bags, ideal for carryout.
  • Large-bottom gusset bags stand alone for fast packing.
  • Durable high-density film.

    Measurement Guide
MODEL
NO.
SIZE
W x H x D
USE
FOR
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-9701 21 x 18 x 10" Chinese
Take-Out,
Bakery
1.4 500 $98 $91 $84  ADD
DIMENSIONS:
  • Usable: 21 x 10 x 10"
  • Handle Hole (Diameter): 2 1/4"
CAPACITY:
  • Approximately 15 lbs
MATERIAL:
  • Polyethylene
APPEARANCE:
  • Not opaque
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 09:08:17 AM; USWEB14