Uline Industrial Nitrile Gloves - Powder-Free, 6 Mil, Small

Protect against chemicals and abrasives.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10
    S-9643S Powder-Free 6 100 $17 $14  ADD
    DIMENSIONS:
    • Carton: 9.65 x 2.91 x 4.92" (W x H x D)
    THICKNESS:
    • Finger: 6.3 mil
    • Palm: 4.7 mil
    MATERIAL:
    • Silicone free
    • Recycled Content: 0%
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR 177.2600
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/24/2026 01:04:04 PM; USWEB13