Uline Exam Grade Latex Gloves - Powder-Free, XL

Meets strict industry standards for medical use and food preparation.
  • Fits either hand.
  • Excellent fingertip sensitivity.
  • Conforms to hand for comfort and dexterity.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-9642X Powder-Free 5 90 $15 $13  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 2 5/8 x 4 7/8" (W x H x D)
    THICKNESS:
    • Finger: 5.1 mil
    • Palm: 4.3 mil
    FEATURES:
    • Textured fingertips
    SPECIFICATIONS: 
    • Meets ASTM D3578
    • FDA Compliant to 21 CFR 177.2600
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/25/2026 01:16:32 PM; USWEB25