Industrial Thermal Transfer Ribbons - Wax/Resin, Red, 4.02" x 1,181'

1" CORE

For use with industrial printers.
  • Recommended for color coding inventory in warehouse and retail applications.
  • Wax/Resin - Increased resin makes labels smudge and smear-proof.
  • Use with synthetic and colored labels.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
PRINTER
TYPE
SIZE
W x L
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-9603R Datamax 4.02" x 1,181' 6 $50 $46 $43  ADD
APPEARANCE:
  • Coated side of ribbon is facing in.
DIMENSIONS:
  • Leader: 12"
  • Width of ribbon should be wider than the label's width.
SHELF LIFE:
  • 1 year
USAGE:
  • Peel leader from the corner down diagonally to avoid ripping the ribbon.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 08:11:50 AM; USWEB29