Manila Shipping Tags - #8, 6 14 x 3 18", Pre-strung

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-932PS 1/4 x 1/8" #8 13
Point
$99.00 $93.00 $86.00 $81.00  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
DIMENSIONS:
  • String Length: 12"
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/04/2026 08:49:37 AM; USWEB27