Manila Shipping Tags - #2, 3 14 x 1 58", Pre-strung

Identify and tag items that won't easily hold a shipping label for delivery.
  • Heavy duty 13 point stock.
  • Reinforced 1/4" paper eyelet resists tearing.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-930PS 1/4 x 5/8" #2 13
Point
$63.00 $61.00 $59.00 $56.00  ADD
MATERIAL:
  • 13 point stock = 175 lb card stock
  • Not acid free.
COMPATIBILITY:
  • S-19344 2 1/2 x 1 1/2" Laser Label
DIMENSIONS:
  • String Length: 12"
PACKAGING:
  • String is tied through the eyelet.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:40:45 AM; USWEB7