1-Part Inspection Tags - "Rejected", Pre-strung

#5 TAGS

Color coded for easy identification.
  • Quality control.
  • Special requirements identification.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE STOCK PRICE PER 1,000 STYLE IN STOCK
SHIPS TODAY
1 2 5+
S-928PS Rejected – Red 3/4 x 3/8"
#5
13 Point $105 $100 $92  ADD
DIMENSIONS:
  • Reinforced Hole: 7/32"
  • String Length: 12"
MATERIAL:
  • String: 100% Cotton
  • 13 point stock = 175 lb card stock.
  • Not acid or lignin free.
PACKAGING:
  • String is tied through the eyelet.
USAGE:
  • No printing on the back of the tags.
  • Only the S-929 Repairable/Rework Tag is numbered.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-921 String Ties - 12"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 10:31:28 AM; USWEB33