High Gloss Shopping Bags - 16 x 6 x 12", Vogue, Blue

Showcase your merchandise in these distinctive, high gloss laminated bags.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-8587BLU Vogue 16 x 6 x 12" 100 24 $125 $120 $115  ADD
CAPACITY:
  • 11.5 lbs
DIMENSIONS: 
  • Usable dimensions listed in the chart. 
MATERIAL: 
  • 120 GSM paper weight before lamination.
  • Handle: 5 mm weaved polypropylene
  • Recycled Content: 0%
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
COLOR:
  • PMS Numbers:
    • Metallic:
      • Gold: 871C
      • Silver: 877C
    • High Gloss:
      • Blue: 293C
      • Green: 349C
      • Red: 186C
      • Pink: 182C
      • Purple: 2602C
      • Chocolate: 4975C
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 05:57:26 PM; USWEB13