Steel Strapping Skid Lot - Standard Grade, 5⁄8" x .020" x 2,468'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • 105 lbs. approximate weight/coil.
  • Can be used with Signode tools.
  • Painted and waxed finish.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE
PER COIL
IN STOCK
SHIPS TODAY
S-823S 5/8" .020 1,500 lbs. 2,468' 12 105 S-832 $158  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • Low carbon cold-rolled steel (Not stainless or galvanized)
  • Not zinc coated.
APPEARANCE:
  • Oscillate wound
USAGE:
  • Will rust if left in rain or snow.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/09/2026 03:07:19 PM; USWEB11