Uline Industrial Nitrile Gloves - Powdered, 6 Mil, XL

Protect against chemicals and abrasives.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10
    S-7963XL Powdered 6 100 $17 $14  ADD
    DIMENSIONS:
    • Carton: 9 1/2 x 3 1/2 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 5.5 mil
    MATERIAL:
    • Powder: Cornstarch
    SHELF LIFE: 
    • 60 months 
    FEATURES:
    • Fully textured
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR:
      • 175.210
      • 177.1020
      • 182.8991
      • 184.1631
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/20/2026 11:55:33 AM; USWEB14