Plastic Pail Skid Lot - 5 Gallon, Black

Safely store or ship your products in these durable pails.
  • High density polyethylene construction withstands temperatures up to 180°F.
  • Stackable with lid. Empty pails nest for storage.
  • FDA compliant.
  • Lids sold separately.
  • Optional Companion Box available.

    Free Offer
    FREE Pail Opener with $125+
    order of Plastic Pails and/or Lids.
    Use sale code SP182 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
CAPACITY MIL QTY./
SKID
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-7914BLS 5 Gallon 90 120 $5.75  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height With Lid: 15 1/4"
MATERIAL:
  • Handle: Galvanized steel
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
TEMPERATURE:
  • Filled Container: 0° - 180° F
  • Filling Container: 40° - 180° F
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
FEATURES:
  • Stackable with all lids including Gamma Seal.
CAPACITY:
  • Maximum Stack: 6 pails high, 60 lbs each
  • Overflow: 5.4 gallons
APPEARANCE:
  • Does not have measurement markings.
USAGE:
  • Pails with lids are not airtight or leakproof.
SPECIFICATIONS:
  • Non-sterile
  • FDA compliant for direct food contact.
    • Recommended to clean before first use.
  • Not NSF Approved (National Sanitary Foundation)
  • Not UN rated.
  • Not UV rated.
  • Not DOT Approved.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1468 Pail Opener
  • H-3743 Steel Pail Dolly
  • S-11858 Molded Poly Drum Liners - Smooth, 5 Gallon
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-17945BL Gamma Seal Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-20528 Round Bottom Drum Liners - 18 x 22", 4 Mil
  • S-20541BL EZ Peel Lid for 3.5, 5, 6, and 7 Gallon Plastic Pail - Black
  • S-24918 Molded Poly Drum Liners - Anti-Static Smooth, 5 Gallon
  • S-4936 12 1/2 x 12 1/2 x 15" 275 lb Double Wall Corrugated Boxes
  • S-9948BLK Standard Lid for 3.5, 5, 6 and 7 Gallon Plastic Pail - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 05:02:48 PM; USWEB12