Industrial Knit Kevlar® Cut Resistant Gloves - XL

Strong, lightweight and flexible Kevlar® fiber.
  • Protect hands from cuts and abrasions.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3 5+
    S-7893X Industrial Knit A3 2 12 Pair $93 $91 $89  ADD
    THICKNESS:
    • 7 gauge
    APPEARANCE:
    • Overedge Color: Green
    MATERIAL: 
    • Cuff contains natural rubber latex. 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 120° F for 10 minutes. 
    • Rinse with tempered water & tumble dry at a maximum 140° F. 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/22/2026 11:34:04 AM; USWEB12